- 110 mm Inner Diameter
- 180 mm Outer Diameter
- Open Closure Type
| Pivoting Angle | 12° |
| I.D. | 110 mm |
| O.D. | 180 mm |
| Finish | MoS2 - Molybdenum Disulfide |
| Outer Ring Width | 70 mm |
| Relubricatable | Yes |
| Ball Material | 52100 Chromium Steel MoS2 treated |
| Inner Ring Width | 100 mm |
| Static Load Rating | 1067842 N |
| Operating Temperature [Max] | 300° F |
| Race Material | Hardened Carbon Chromium Steel |
| Bearing Type | Spherical Plain Bearing |
| Closure Type | Open |
| Dynamic Load Rating | 213568 N |
| Weight | 21.3 LB |
| EAN or UPC | 888569017659 |

