- 12 mm Inner Diameter
- 26 mm Outer Diameter
- Open Closure Type
| Relubricatable | Maintenance Free |
| O.D. | 26 mm |
| Inner Ring Width | 15 mm |
| I.D. | 12 mm |
| Operating Temperature [Max] | 300° F |
| Bearing Type | Spherical Plain Bearing |
| Finish | Chrome Plated |
| Closure Type | Open |
| Race Material | Hardened Carbon Chromium Steel |
| Static Load Rating | 10116 N |
| Outer Ring Width | 9 mm |
| Dynamic Load Rating | 4047 N |
| Ball Material | 52100 Chrome Plated Steel |
| Weight | 0.073 LB |
| EAN or UPC | 888569017673 |

