- 12 mm Inner Diameter
- 26 mm Outer Diameter
- Open Closure Type
| Outer Ring Width | 9 mm |
| Ball Material | 52100 Chromium Steel MoS2 treated |
| Closure Type | Open |
| I.D. | 12 mm |
| Pivoting Angle | 18° |
| Race Material | Hardened Carbon Chromium Steel |
| Static Load Rating | 18884 N |
| Bearing Type | Spherical Plain Bearing |
| O.D. | 26 mm |
| Operating Temperature [Max] | 300° F |
| Relubricatable | Yes |
| Dynamic Load Rating | 3597 N |
| Inner Ring Width | 15 mm |
| Finish | MoS2 - Molybdenum Disulfide |
| Weight | 0.073 LB |
| EAN or UPC | 888569017680 |

