Bearings Limited
GEH 15ES 2RS TTN
Double Sealed Closure 15 mm ID Spherical Plain Bearing
Item #115700011
- 15 mm Inner Diameter
- 30 mm Outer Diameter
- Double Sealed Closure Type
| O.D. | 30 mm |
| Relubricatable | Yes |
| Dynamic Load Rating | 4721 N |
| I.D. | 15 mm |
| Ball Material | 52100 Chromium Steel MoS2 treated |
| Race Material | Hardened Carbon Chromium Steel |
| Outer Ring Width | 10 mm |
| Bearing Type | Spherical Plain Bearing |
| Operating Temperature [Max] | 248° F |
| Closure Type | Double Sealed |
| Inner Ring Width | 16 mm |
| Finish | MoS2 - Molybdenum Disulfide |
| Pivoting Angle | 16° |
| Static Load Rating | 23830 N |
| Weight | 0.11 LB |
| EAN or UPC | 888569017758 |
