- Spherical Plain Bearing
| Inner Ring Width | 16 mm |
| Operating Temperature [Max] | 300° F |
| Finish | MoS2 - Molybdenum Disulfide |
| Outer Ring Width | 10 mm |
| Bearing Type | Spherical Plain Bearing |
| Relubricatable | Yes |
| Weight | 0.11 LB |
| EAN or UPC | 888569017741 |
| Inner Ring Width | 16 mm |
| Operating Temperature [Max] | 300° F |
| Finish | MoS2 - Molybdenum Disulfide |
| Outer Ring Width | 10 mm |
| Bearing Type | Spherical Plain Bearing |
| Relubricatable | Yes |
| Weight | 0.11 LB |
| EAN or UPC | 888569017741 |