- 17 mm Inner Diameter
- 35 mm Outer Diameter
- Open Closure Type
| O.D. | 35 mm |
| Inner Ring Width | 20 mm |
| Race Material | Hardened Carbon Chromium Steel |
| Relubricatable | Yes |
| Pivoting Angle | 19° |
| Operating Temperature [Max] | 300° F |
| Dynamic Load Rating | 6744 N |
| Outer Ring Width | 12 mm |
| I.D. | 17 mm |
| Ball Material | 52100 Chromium Steel MoS2 treated |
| Bearing Type | Spherical Plain Bearing |
| Static Load Rating | 32822 N |
| Finish | MoS2 - Molybdenum Disulfide |
| Closure Type | Open |
| Weight | 0.183 LB |
| EAN or UPC | 888569017772 |

