- Spherical Plain Bearing
| Inner Ring Width | 28 mm |
| Finish | Chrome Plated |
| Outer Ring Width | 18 mm |
| Bearing Type | Spherical Plain Bearing |
| Operating Temperature [Max] | 300° F |
| Relubricatable | Maintenance Free |
| Weight | 0.44 LB |
| EAN or UPC | 888569017826 |
| Inner Ring Width | 28 mm |
| Finish | Chrome Plated |
| Outer Ring Width | 18 mm |
| Bearing Type | Spherical Plain Bearing |
| Operating Temperature [Max] | 300° F |
| Relubricatable | Maintenance Free |
| Weight | 0.44 LB |
| EAN or UPC | 888569017826 |