Bearings Limited
GEH 30ES 2RS TTN
Double Sealed Closure 30 mm ID Spherical Plain Bearing
Item #115700020
- 30 mm Inner Diameter
- 55 mm Outer Diameter
- Double Sealed Closure Type
| Ball Material | 52100 Chromium Steel MoS2 treated |
| Outer Ring Width | 20 mm |
| Bearing Type | Spherical Plain Bearing |
| Pivoting Angle | 17° |
| Static Load Rating | 89699 N |
| Inner Ring Width | 32 mm |
| Relubricatable | Yes |
| Closure Type | Double Sealed |
| Race Material | Hardened Carbon Chromium Steel |
| Operating Temperature [Max] | 248° F |
| Finish | MoS2 - Molybdenum Disulfide |
| I.D. | 30 mm |
| O.D. | 55 mm |
| Dynamic Load Rating | 17760 N |
| Weight | 0.67 LB |
| EAN or UPC | 888569017864 |
