- 50 mm Inner Diameter
- 90 mm Outer Diameter
- Open Closure Type
| I.D. | 50 mm |
| Operating Temperature [Max] | 300° F |
| Outer Ring Width | 36 mm |
| Ball Material | 52100 Chromium Steel MoS2 treated |
| Static Load Rating | 274267 N |
| Race Material | Hardened Carbon Chromium Steel |
| Dynamic Load Rating | 55078 N |
| Closure Type | Open |
| O.D. | 90 mm |
| Inner Ring Width | 56 mm |
| Pivoting Angle | 17° |
| Relubricatable | Yes |
| Bearing Type | Spherical Plain Bearing |
| Finish | MoS2 - Molybdenum Disulfide |
| Weight | 2.51 LB |
| EAN or UPC | 888569017932 |

