- 60 mm Inner Diameter
- 105 mm Outer Diameter
- Open Closure Type
| Bearing Type | Spherical Plain Bearing |
| Dynamic Load Rating | 70365 N |
| O.D. | 105 mm |
| Relubricatable | Yes |
| Static Load Rating | 350702 N |
| Finish | MoS2 - Molybdenum Disulfide |
| Pivoting Angle | 17° |
| Closure Type | Open |
| Inner Ring Width | 63 mm |
| Ball Material | 52100 Chromium Steel MoS2 treated |
| I.D. | 60 mm |
| Race Material | Hardened Carbon Chromium Steel |
| Outer Ring Width | 40 mm |
| Operating Temperature [Max] | 300° F |
| Weight | 4.5 LB |
| EAN or UPC | 888569017963 |

