- 8 mm Inner Diameter
- 19 mm Outer Diameter
- Open Closure Type
| Race Material | Hardened Carbon Chromium Steel |
| Outer Ring Width | 6 mm |
| Closure Type | Open |
| Inner Ring Width | 11 mm |
| I.D. | 8 mm |
| Ball Material | 52100 Chromium Steel MoS2 treated |
| Finish | MoS2 - Molybdenum Disulfide |
| Pivoting Angle | 21° |
| O.D. | 19 mm |
| Bearing Type | Spherical Plain Bearing |
| Dynamic Load Rating | 1821 N |
| Static Load Rating | 8992 N |
| Relubricatable | Yes |
| Operating Temperature [Max] | 300° F |
| Weight | 0.03 LB |
| EAN or UPC | 888569018014 |

