Bearings Limited
GEM 20ES 2RS TTN
Double Sealed Closure 20 mm ID Spherical Plain Bearing
Item #115700033
- 20 mm Inner Diameter
- 35 mm Outer Diameter
- Double Sealed Closure Type
| O.D. | 35 mm |
| Pivoting Angle | 6° |
| I.D. | 20 mm |
| Race Material | Hardened Carbon Chromium Steel |
| Static Load Rating | 32822 N |
| Outer Ring Width | 12 mm |
| Finish | MoS2 - Molybdenum Disulfide |
| Dynamic Load Rating | 6744 N |
| Inner Ring Width | 24 mm |
| Bearing Type | Spherical Plain Bearing |
| Closure Type | Double Sealed |
| Ball Material | 52100 Chromium Steel MoS2 treated |
| Operating Temperature [Max] | 248° F |
| Relubricatable | Yes |
| Weight | 0.16 LB |
| EAN or UPC | 888569018069 |
