Bearings Limited
GEM 25ES 2RS TTN
Double Sealed Closure 25 mm ID Spherical Plain Bearing
Item #115700034
- 25 mm Inner Diameter
- 42 mm Outer Diameter
- Double Sealed Closure Type
| Operating Temperature [Max] | 248° F |
| O.D. | 42 mm |
| Inner Ring Width | 29 mm |
| Bearing Type | Spherical Plain Bearing |
| Pivoting Angle | 4° |
| Static Load Rating | 53954 N |
| Closure Type | Double Sealed |
| I.D. | 25 mm |
| Finish | MoS2 - Molybdenum Disulfide |
| Ball Material | 52100 Chromium Steel MoS2 treated |
| Outer Ring Width | 16 mm |
| Race Material | Hardened Carbon Chromium Steel |
| Relubricatable | Yes |
| Dynamic Load Rating | 10791 N |
| Weight | 0.29 LB |
| EAN or UPC | 888569018076 |
