Bearings Limited
GEM 80ES 2RS TTN
Double Sealed Closure 80 mm ID Spherical Plain Bearing
Item #115700042
- 80 mm Inner Diameter
- 120 mm Outer Diameter
- Double Sealed Closure Type
| Race Material | Hardened Carbon Chromium Steel |
| Relubricatable | Yes |
| Outer Ring Width | 45 mm |
| Ball Material | 52100 Chromium Steel MoS2 treated |
| I.D. | 80 mm |
| O.D. | 120 mm |
| Bearing Type | Spherical Plain Bearing |
| Operating Temperature [Max] | 248° F |
| Finish | MoS2 - Molybdenum Disulfide |
| Pivoting Angle | 4° |
| Static Load Rating | 449618 N |
| Inner Ring Width | 74 mm |
| Dynamic Load Rating | 89924 N |
| Closure Type | Double Sealed |
| Weight | 5.5 LB |
| EAN or UPC | 888569018151 |
