- 0.75 in Inner Diameter
- 1.25 in Outer Diameter
- Open Closure Type
| Bearing Type | Spherical Plain Bearing |
| Ball Material | 52100 Chromium Steel MoS2 treated |
| Closure Type | Open |
| Dynamic Load Rating | 6969 N |
| I.D. | 0.75 in |
| Inner Ring Width | 0.656 in |
| Finish | MoS2 - Molybdenum Disulfide |
| Outer Ring Width | 0.562 in |
| Relubricatable | Yes |
| O.D. | 1.25 in |
| Static Load Rating | 21357 N |
| Operating Temperature [Max] | 300° F |
| Race Material | Hardened Carbon Chromium Steel |
| Pivoting Angle | 6° |
| Weight | 0.12 LB |
| EAN or UPC | 888569018182 |

