Bearings Limited
GEZ 104ES 2RS TTN
Double Sealed Closure 1.25 in ID Spherical Plain Bearing
Item #110514200
- 1.25 in Inner Diameter
- 2 in Outer Diameter
- Double Sealed Closure Type
| Bearing Type | Spherical Plain Bearing |
| Closure Type | Double Sealed |
| Static Load Rating | 58450 N |
| Race Material | Hardened Carbon Chromium Steel |
| Inner Ring Width | 1.093 in |
| O.D. | 2 in |
| Finish | MoS2 - Molybdenum Disulfide |
| Outer Ring Width | 0.937 in |
| Relubricatable | Yes |
| I.D. | 1.25 in |
| Pivoting Angle | 6° |
| Dynamic Load Rating | 19334 N |
| Ball Material | 52100 Chromium Steel MoS2 treated |
| Operating Temperature [Max] | 248° F |
| Weight | 0.51 LB |
| EAN or UPC | 888569018250 |
