Bearings Limited
GEZ 106ES 2RS TTN
Double Sealed Closure 1.375 in ID Spherical Plain Bearing
Item #115700047
- 1.375 in Inner Diameter
- 2.188 in Outer Diameter
- Double Sealed Closure Type
| Dynamic Load Rating | 22931 N |
| Operating Temperature [Max] | 248° F |
| Finish | MoS2 - Molybdenum Disulfide |
| Closure Type | Double Sealed |
| Static Load Rating | 69691 N |
| O.D. | 2.188 in |
| Ball Material | 52100 Chromium Steel MoS2 treated |
| Outer Ring Width | 1.031 in |
| Relubricatable | Yes |
| Inner Ring Width | 1.187 in |
| I.D. | 1.375 in |
| Bearing Type | Spherical Plain Bearing |
| Race Material | Hardened Carbon Chromium Steel |
| Pivoting Angle | 6° |
| Weight | 0.66 LB |
| EAN or UPC | 888569018274 |
