- 1.5 in Inner Diameter
- 2.438 in Outer Diameter
- Open Closure Type
| Finish | MoS2 - Molybdenum Disulfide |
| Outer Ring Width | 1.125 in |
| I.D. | 1.5 in |
| Static Load Rating | 84303 N |
| Closure Type | Open |
| Bearing Type | Spherical Plain Bearing |
| Ball Material | 52100 Chromium Steel MoS2 treated |
| Relubricatable | Yes |
| O.D. | 2.438 in |
| Operating Temperature [Max] | 300° F |
| Dynamic Load Rating | 28101 N |
| Inner Ring Width | 1.312 in |
| Pivoting Angle | 6° |
| Race Material | Hardened Carbon Chromium Steel |
| Weight | 0.93 LB |
| EAN or UPC | 888569018281 |

