- 1.75 in Inner Diameter
- 2.813 in Outer Diameter
- Open Closure Type
| Static Load Rating | 114653 N |
| Relubricatable | Yes |
| Ball Material | 52100 Chromium Steel MoS2 treated |
| Outer Ring Width | 1.312 in |
| Inner Ring Width | 1.531 in |
| Race Material | Hardened Carbon Chromium Steel |
| Bearing Type | Spherical Plain Bearing |
| I.D. | 1.75 in |
| Operating Temperature [Max] | 300° F |
| O.D. | 2.813 in |
| Finish | MoS2 - Molybdenum Disulfide |
| Dynamic Load Rating | 38218 N |
| Closure Type | Open |
| Pivoting Angle | 6° |
| Weight | 1.4 LB |
| EAN or UPC | 888569018304 |

