- 3.5 in Inner Diameter
- 5.5 in Outer Diameter
- Open Closure Type
| Operating Temperature [Max] | 300° F |
| Relubricatable | Yes |
| Inner Ring Width | 3.062 in |
| Outer Ring Width | 2.625 in |
| Closure Type | Open |
| Static Load Rating | 458610 N |
| Ball Material | 52100 Chromium Steel MoS2 treated |
| Dynamic Load Rating | 152870 N |
| Finish | MoS2 - Molybdenum Disulfide |
| Race Material | Hardened Carbon Chromium Steel |
| I.D. | 3.5 in |
| O.D. | 5.5 in |
| Bearing Type | Spherical Plain Bearing |
| Pivoting Angle | 6° |
| Weight | 10.65 LB |
| EAN or UPC | 888569018441 |

