- Spherical Plain Bearing
| Finish | MoS2 - Molybdenum Disulfide |
| Relubricatable | Yes |
| Operating Temperature [Max] | 248° F |
| Bearing Type | Spherical Plain Bearing |
| Outer Ring Width | 0.562 in |
| Inner Ring Width | 1.125 in |
| Weight | 0.15 LB |
| EAN or UPC | 888569018601 |
| Finish | MoS2 - Molybdenum Disulfide |
| Relubricatable | Yes |
| Operating Temperature [Max] | 248° F |
| Bearing Type | Spherical Plain Bearing |
| Outer Ring Width | 0.562 in |
| Inner Ring Width | 1.125 in |
| Weight | 0.15 LB |
| EAN or UPC | 888569018601 |