- Double Sealed Closure Type
| Outer Ring Width | 1.031 in |
| Relubricatable | Yes |
| Finish | MoS2 - Molybdenum Disulfide |
| Closure Type | Double Sealed |
| Bearing Type | Spherical Plain Bearing |
| Inner Ring Width | 2.062 in |
| Operating Temperature [Max] | 248° F |
| Weight | 0.81 LB |
| EAN or UPC | 888569018632 |

