- Spherical Plain Bearing
| Finish | MoS2 - Molybdenum Disulfide |
| Inner Ring Width | 4.5 in |
| Bearing Type | Spherical Plain Bearing |
| Outer Ring Width | 2.25 in |
| Operating Temperature [Max] | 248° F |
| Relubricatable | Yes |
| Weight | 8.77 LB |
| EAN or UPC | 888569018670 |
| Finish | MoS2 - Molybdenum Disulfide |
| Inner Ring Width | 4.5 in |
| Bearing Type | Spherical Plain Bearing |
| Outer Ring Width | 2.25 in |
| Operating Temperature [Max] | 248° F |
| Relubricatable | Yes |
| Weight | 8.77 LB |
| EAN or UPC | 888569018670 |