- 20 mm Inner Diameter
- 55 mm Outer Diameter
- Open Closure Type
| Race Material | Hardened Carbon Chromium Steel |
| I.D. | 20 mm |
| Closure Type | Open |
| Static Load Rating | 660 N |
| Operating Temperature [Max] | 300° F |
| Relubricatable | Maintenance Free |
| Pivoting Angle | 5° |
| Dynamic Load Rating | 330 N |
| Inner Ring Width | 14.5 mm |
| Ball Material | 52100 Chrome Plated Steel |
| Outer Ring Width | 13.8 mm |
| O.D. | 55 mm |
| Bearing Type | Spherical Plain Bearing |
| Finish | Chrome Plated |
| Weight | 0.54 LB |
| EAN or UPC | 888569019059 |

