- 35 mm Inner Diameter
- 90 mm Outer Diameter
- Open Closure Type
| I.D. | 35 mm |
| Race Material | Hardened Carbon Chromium Steel |
| O.D. | 90 mm |
| Finish | Chrome Plated |
| Bearing Type | Spherical Plain Bearing |
| Pivoting Angle | 5° |
| Operating Temperature [Max] | 300° F |
| Relubricatable | Maintenance Free |
| Dynamic Load Rating | 1078 N |
| Inner Ring Width | 22 mm |
| Static Load Rating | 2156 N |
| Outer Ring Width | 20.7 mm |
| Closure Type | Open |
| Ball Material | 52100 Chrome Plated Steel |
| Weight | 2.14 LB |
| EAN or UPC | 888569019080 |

