- 40 mm Inner Diameter
- 105 mm Outer Diameter
- Open Closure Type
| Inner Ring Width | 27 mm |
| Bearing Type | Spherical Plain Bearing |
| Static Load Rating | 2970 N |
| Ball Material | 52100 Chrome Plated Steel |
| Dynamic Load Rating | 1485 N |
| Operating Temperature [Max] | 300° F |
| Outer Ring Width | 21.5 mm |
| Finish | Chrome Plated |
| Closure Type | Open |
| I.D. | 40 mm |
| Race Material | Hardened Carbon Chromium Steel |
| Relubricatable | Maintenance Free |
| O.D. | 105 mm |
| Pivoting Angle | 6° |
| Weight | 3.5 LB |
| EAN or UPC | 888569019097 |

