- 50 mm Inner Diameter
- 130 mm Outer Diameter
- Open Closure Type
| Static Load Rating | 4576 N |
| Closure Type | Open |
| O.D. | 130 mm |
| Pivoting Angle | 6° |
| Dynamic Load Rating | 2288 N |
| I.D. | 50 mm |
| Bearing Type | Spherical Plain Bearing |
| Finish | Chrome Plated |
| Relubricatable | Maintenance Free |
| Ball Material | 52100 Chrome Plated Steel |
| Inner Ring Width | 33 mm |
| Race Material | Hardened Carbon Chromium Steel |
| Operating Temperature [Max] | 300° F |
| Outer Ring Width | 30.5 mm |
| Weight | 6.91 LB |
| EAN or UPC | 888569019110 |

