- 60 mm Inner Diameter
- 150 mm Outer Diameter
- Open Closure Type
| Operating Temperature [Max] | 300° F |
| Bearing Type | Spherical Plain Bearing |
| Relubricatable | Maintenance Free |
| Static Load Rating | 6160 N |
| Finish | Chrome Plated |
| I.D. | 60 mm |
| Inner Ring Width | 37 mm |
| O.D. | 150 mm |
| Closure Type | Open |
| Dynamic Load Rating | 3080 N |
| Outer Ring Width | 34 mm |
| Pivoting Angle | 6° |
| Ball Material | 52100 Chrome Plated Steel |
| Race Material | Hardened Carbon Chromium Steel |
| Weight | 10.19 LB |
| EAN or UPC | 888569019127 |

