Bearings Limited
HCFLU210-31 TTN
Cast Iron 2-Bolt Eccentric Collar Dual Seals (B-Type) Flange Bearing Mounted Unit
Item #116357007
- 190 mm Housing Length
- 2-Bolt Flange Type
- Dual Seals (B-Type) Type
| Relubricatable | Yes |
| Overall Width | 66.6 mm |
| Housing Material | Cast Iron |
| Bolt Centers | 157 mm |
| Grease Type | NLGI Grade 2 Lithium Based Bearing Grease |
| Series | HCFL Series |
| Housing Length | 190 mm |
| Dynamic Load Rating | 7868 |
| Duty Type | Standard |
| Bore Diameter | 1.938 in |
| Static Load Rating | 5215 |
| Housing Height | 115 mm |
| Locking Type | Eccentric Collar |
| Flange Type | 2-Bolt Flange |
| Closure (Seal) Type | Dual Seals (B-Type) |
| Bolt Size | 5/8 in, M16 |
| Insert No. | HC210-31 |
| Bearing Material | AISI 52100 |
| Housing No. | FLU210 |
| Weight | 5.73 LB |
| EAN or UPC | 888569019707 |
