Bearings Limited
HCFU207-23 TTN
Cast Iron 4-Bolt Eccentric Collar Dual Seals (B-Type) Flange Bearing Mounted Unit
Item #112513986
- 117 mm Housing Length
- 4-Bolt Flange Type
- Dual Seals (B-Type) Type
| Grease Type | NLGI Grade 2 Lithium Based Bearing Grease |
| Relubricatable | Yes |
| Bearing Material | AISI 52100 |
| Insert No. | HC207-23 |
| Dynamic Load Rating | 5770 |
| Closure (Seal) Type | Dual Seals (B-Type) |
| Bolt Size | 7/16 in, M12 |
| Housing Length | 117 mm |
| Housing No. | FU207 |
| Bolt Centers | 3.625 in |
| Overall Width | 53.3 mm |
| Bore Diameter | 1.438 in |
| Housing Height | 117 mm |
| Static Load Rating | 3440 |
| Duty Type | Standard |
| Flange Type | 4-Bolt Flange |
| Housing Material | Cast Iron |
| Series | HCFU Series |
| Closure Material | NBR - Buna |
| Locking Type | Eccentric Collar |
| Weight | 3.53 LB |
| EAN or UPC | 888569020048 |
