Bearings Limited
HCFU211-35 TTN
Cast Iron 4-Bolt Eccentric Collar Dual Seals (B-Type) Flange Bearing Mounted Unit
Item #112852024
- 162 mm Housing Length
- 4-Bolt Flange Type
- Dual Seals (B-Type) Type
| Overall Width | 74.6 mm |
| Relubricatable | Yes |
| Grease Type | NLGI Grade 2 Lithium Based Bearing Grease |
| Bolt Centers | 5.125 in |
| Housing No. | FU211 |
| Dynamic Load Rating | 9780 |
| Housing Height | 162 mm |
| Bearing Material | AISI 52100 |
| Housing Material | Cast Iron |
| Insert No. | HC211-35 |
| Duty Type | Standard |
| Closure (Seal) Type | Dual Seals (B-Type) |
| Housing Length | 162 mm |
| Flange Type | 4-Bolt Flange |
| Locking Type | Eccentric Collar |
| Bore Diameter | 2.188 in |
| Series | HCFU Series |
| Closure Material | NBR - Buna |
| Static Load Rating | 6560 |
| Bolt Size | 5/8 in, M16 |
| Weight | 8.38 LB |
| EAN or UPC | 888569020260 |
