- 1.5 in Inner Diameter
- Open Closure Type
| Ball Material | 52100 Chrome Plated Steel |
| Outer Ring Width | 1.094 in |
| Dynamic Load Rating | 24500 N |
| Inner Ring Width | 1.375 in |
| Finish | Chrome Plated |
| Operating Temperature [Max] | 300° F |
| Static Load Rating | 134900 N |
| Relubricatable | Maintenance Free |
| Closure Type | Open |
| I.D. | 1.5 in |
| Bearing Type | Spherical Plain Bearing |
| Race Material | Hardened Carbon Chromium Steel |
| Weight | 0.93 LB |
| EAN or UPC | 888569020413 |

