- Cast Iron Housing Material
- 81 mm Housing Length
| Flange Type | 2-Bolt Flange |
| Housing Length | 81 mm |
| Housing Height | 56 mm |
| Housing Material | Cast Iron |
| Bolt Centers | 63.5 mm |
| With Grease Fitting | Yes |
| Series | LF Series |
| Housing Width | 18 mm |
| Weight | 0.5 LB |
| EAN or UPC | 888569026927 |

