- Cast Iron Housing Material
- 90 mm Housing Length
| Housing Height | 61 mm |
| Bolt Centers | 72 mm |
| Flange Type | 2-Bolt Flange |
| Housing Length | 90 mm |
| Housing Material | Cast Iron |
| With Grease Fitting | Yes |
| Series | LF Series |
| Housing Width | 20 mm |
| Weight | 0.56 LB |
| EAN or UPC | 888569026934 |

