- Cast Iron Housing Material
| Series | LF Series |
| Housing Material | Cast Iron |
| Bolt Centers | 90.5 mm |
| With Grease Fitting | Yes |
| Housing Height | 76 mm |
| Flange Type | 2-Bolt Flange |
| Housing Width | 23 mm |
| Weight | 0.94 LB |
| EAN or UPC | 888569026958 |
| Series | LF Series |
| Housing Material | Cast Iron |
| Bolt Centers | 90.5 mm |
| With Grease Fitting | Yes |
| Housing Height | 76 mm |
| Flange Type | 2-Bolt Flange |
| Housing Width | 23 mm |
| Weight | 0.94 LB |
| EAN or UPC | 888569026958 |