- Cast Iron Housing Material
- 2 Bolt Holes
| Housing Height | 70 mm |
| Housing Length | 70 mm |
| Housing Width | 36 mm |
| Grease Fitting | Yes |
| Housing Material | Cast Iron |
| Bolt Centers | 51 mm |
| No. of Bolt Holes | 2 |
| Base to Center of Bore | 1.437 in |
| Weight | 1.61 LB |
| EAN or UPC | 888569140920 |

