- Cast Iron Housing Material
- 2 Bolt Holes
| Housing Length | 98 mm |
| Housing Material | Cast Iron |
| No. of Bolt Holes | 2 |
| Housing Height | 82 mm |
| Grease Fitting | Yes |
| Base to Center of Bore | 1.689 in |
| Housing Width | 40 mm |
| Bolt Centers | 76.2 mm |
| Weight | 2.49 LB |
| EAN or UPC | 888569140937 |

