- Cast Iron Housing Material
- 2 Bolt Holes
| Housing Height | 93 mm |
| No. of Bolt Holes | 2 |
| Housing Width | 45 mm |
| Housing Material | Cast Iron |
| Base to Center of Bore | 1.874 in |
| Bolt Centers | 82.6 mm |
| Grease Fitting | Yes |
| Housing Length | 103 mm |
| Weight | 2.99 LB |
| EAN or UPC | 888569140944 |

