- Pressed Steel Housing Material
- 90 mm Housing Length
| Housing Width | 2 mm |
| Housing Height | 90 mm |
| Flange Type | 3-Bolt Flange |
| Housing Length | 90 mm |
| Housing Material | Pressed Steel |
| Series | PF Series |
| Weight | 0.15 LB |
| EAN or UPC | 888569031853 |
| Housing Width | 2 mm |
| Housing Height | 90 mm |
| Flange Type | 3-Bolt Flange |
| Housing Length | 90 mm |
| Housing Material | Pressed Steel |
| Series | PF Series |
| Weight | 0.15 LB |
| EAN or UPC | 888569031853 |