- Pressed Steel Housing Material
- 148 mm Housing Length
| Housing Height | 148 mm |
| Housing Length | 148 mm |
| Housing Width | 21 mm |
| Flange Type | 4-Bolt Flange |
| Housing Material | Pressed Steel |
| Series | PF Series |
| Bolt Centers | 119 mm |
| Weight | 0.8 LB |
| EAN or UPC | 888569031891 |
| Housing Height | 148 mm |
| Housing Length | 148 mm |
| Housing Width | 21 mm |
| Flange Type | 4-Bolt Flange |
| Housing Material | Pressed Steel |
| Series | PF Series |
| Bolt Centers | 119 mm |
| Weight | 0.8 LB |
| EAN or UPC | 888569031891 |