- Pressed Steel Housing Material
- 150 mm Housing Length
| Series | PF Series |
| Bolt Centers | 120.5 mm |
| Housing Material | Pressed Steel |
| Housing Height | 150 mm |
| Housing Length | 150 mm |
| Housing Width | 4 mm |
| Flange Type | 4-Bolt Flange |
| Weight | 0.75 LB |
| EAN or UPC | 888569031907 |

