- Pressed Steel Housing Material
- 157 mm Housing Length
| Bolt Centers | 127 mm |
| Series | PF Series |
| Housing Length | 157 mm |
| Housing Material | Pressed Steel |
| Housing Height | 157 mm |
| Housing Width | 4 mm |
| Flange Type | 4-Bolt Flange |
| Weight | 0.1 LB |
| EAN or UPC | 888569031914 |
| Bolt Centers | 127 mm |
| Series | PF Series |
| Housing Length | 157 mm |
| Housing Material | Pressed Steel |
| Housing Height | 157 mm |
| Housing Width | 4 mm |
| Flange Type | 4-Bolt Flange |
| Weight | 0.1 LB |
| EAN or UPC | 888569031914 |