- Pressed Steel Housing Material
- 81 mm Housing Length
| Housing Length | 81 mm |
| Series | PFL Series |
| Flange Type | 2-Bolt Flange |
| Housing Material | Pressed Steel |
| Housing Width | 4 mm |
| Housing Height | 59 mm |
| Bolt Centers | 64 mm |
| Weight | 0.09 LB |
| EAN or UPC | 888569031747 |
| Housing Length | 81 mm |
| Series | PFL Series |
| Flange Type | 2-Bolt Flange |
| Housing Material | Pressed Steel |
| Housing Width | 4 mm |
| Housing Height | 59 mm |
| Bolt Centers | 64 mm |
| Weight | 0.09 LB |
| EAN or UPC | 888569031747 |