- Pressed Steel Housing Material
- 90 mm Housing Length
| Flange Type | 2-Bolt Flange |
| Housing Length | 90 mm |
| Housing Material | Pressed Steel |
| Housing Width | 4 mm |
| Housing Height | 67 mm |
| Bolt Centers | 71 mm |
| Series | PFL Series |
| Weight | 0.1 LB |
| EAN or UPC | 888569031754 |
| Flange Type | 2-Bolt Flange |
| Housing Length | 90 mm |
| Housing Material | Pressed Steel |
| Housing Width | 4 mm |
| Housing Height | 67 mm |
| Bolt Centers | 71 mm |
| Series | PFL Series |
| Weight | 0.1 LB |
| EAN or UPC | 888569031754 |