- Pressed Steel Housing Material
- 81 mm Housing Length
| Flange Type | 3-Bolt Flange |
| Series | PFT Series |
| Housing Material | Pressed Steel |
| Housing Length | 81 mm |
| Housing Height | 81 mm |
| Housing Width | 2 mm |
| Weight | 0.09 LB |
| EAN or UPC | 888569031792 |
| Flange Type | 3-Bolt Flange |
| Series | PFT Series |
| Housing Material | Pressed Steel |
| Housing Length | 81 mm |
| Housing Height | 81 mm |
| Housing Width | 2 mm |
| Weight | 0.09 LB |
| EAN or UPC | 888569031792 |