- Pressed Steel Housing Material
- 92 mm Housing Length
| Housing Material | Pressed Steel |
| Housing Length | 92 mm |
| Flange Type | 3-Bolt Flange |
| Housing Width | 2 mm |
| Series | PFT Series |
| Housing Height | 92 mm |
| Weight | 0.12 LB |
| EAN or UPC | 888569031815 |
| Housing Material | Pressed Steel |
| Housing Length | 92 mm |
| Flange Type | 3-Bolt Flange |
| Housing Width | 2 mm |
| Series | PFT Series |
| Housing Height | 92 mm |
| Weight | 0.12 LB |
| EAN or UPC | 888569031815 |