- Pressed Steel Housing Material
- 113 mm Housing Length
| Housing Width | 2.5 mm |
| Housing Height | 113 mm |
| Series | PFT Series |
| Housing Length | 113 mm |
| Housing Material | Pressed Steel |
| Flange Type | 3-Bolt Flange |
| Weight | 0.2 LB |
| EAN or UPC | 888569031822 |
| Housing Width | 2.5 mm |
| Housing Height | 113 mm |
| Series | PFT Series |
| Housing Length | 113 mm |
| Housing Material | Pressed Steel |
| Flange Type | 3-Bolt Flange |
| Weight | 0.2 LB |
| EAN or UPC | 888569031822 |