- Cast Iron Housing Material
- 2 Bolt Holes
| Housing Length | 232 mm |
| Base to Center of Bore | 2.25 in |
| Housing Width | 60 mm |
| Housing Height | 124 mm |
| Housing Material | Cast Iron |
| Grease Fitting | Yes |
| Bolt Centers | 181 mm |
| No. of Bolt Holes | 2 |
| Weight | 5.8 LB |
| EAN or UPC | 888569032003 |

