Bearings Limited
RCSM12S TTN
Light Duty Narrow Inner Ring Set Screw Locking 0.75 in Bore Cylindrical OD Insert Ball Bearing
Item #112838771
- Set Screw Locking Type
- 2.531 in Outer Diameter
| Static Load Rating | 1495 |
| Length Through Bore | 1.219 in |
| Relubricatable | No |
| Grease Type | NLGI Grade 2 Lithium Based Bearing Grease |
| Bearing Material | AISI 52100 |
| O.D. | 2.531 in |
| Locking Type | Set Screw |
| Dynamic Load Rating | 2878 |
| Closure (Seal) Type | Dual Seals (K-Type) |
| Duty Type | Light |
| Closure Material | NBR - Buna |
| Bore Dia. | 0.75 in |
| Inner Ring Type | Narrow Inner Ring |
| Bore Type | Round |
| Outer Diameter Type | Cylindrical |
| Series | RCSM Series |
| Weight | 0.4 LB |
| EAN or UPC | 888569032560 |
