Bearings Limited
SAFL210-30G TTN
Cast Iron 2-Bolt Eccentric Collar Dual Seals (K-Type) Flange Bearing Mounted Unit
Item #116357102
- 197 mm Housing Length
- 2-Bolt Flange Type
- Dual Seals (K-Type) Type
| Bearing Material | AISI 52100 |
| Bore Diameter | 1.875 in |
| Bolt Centers | 157 mm |
| Static Load Rating | 5215 |
| Flange Type | 2-Bolt Flange |
| Housing Height | 115 mm |
| Housing Length | 197 mm |
| Overall Width | 60.1 mm |
| Housing Material | Cast Iron |
| Series | SAFL Series |
| Insert No. | SA210-30G |
| Relubricatable | Yes |
| Dynamic Load Rating | 7868 |
| Grease Type | NLGI Grade 2 Lithium Based Bearing Grease |
| Housing No. | FL210 |
| Locking Type | Eccentric Collar |
| Bolt Size | 5/8 in, M16 |
| Closure (Seal) Type | Dual Seals (K-Type) |
| Duty Type | Light |
| Weight | 4.77 LB |
| EAN or UPC | 888569034762 |
